Zoro Homepage

Timing Belt, 220-2MGT-04

  • Mfr # 220-2MGT-04

  • Zoro # G316065325


product price: $5.59
/ea

Key Features

Top Width
4 mm
Material
Neoprene
Pitch Length
220 mm
Industry Number
220-2MGT-04
Application
Appliances, Business Machines, Servomotor Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-2MGT-04
Zoro #
G316065325
UPC #
770075593799
Country of Origin
United States

Dimensions

Top Width
4 mm
Pitch Length
220 mm
Belt Trade Size
GT

Details

Material
Neoprene
Industry Number
220-2MGT-04
Item
Timing Belt
Application
Appliances, Business Machines, Servomotor Drives
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Pitch
2 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Number of Teeth
110

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 220-2MGT-04, Number of Teeth 110, Pitch 2 mm, Pitch Length 220 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.