Zoro Homepage

Timing Belt, 220H100, Trapezoidal

  • Mfr # 220H100

  • Zoro # G516063169


product price: $34.99
/ea

Key Features

Top Width
1 in
Industry Number
220H100
Pitch Length
22 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220H100
Zoro #
G516063169
UPC #
072053566055
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
22 in
Belt Trade Size
H

Details

Industry Number
220H100
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
44
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 220H100, Number of Teeth 44, Pitch 0.5 in, Pitch Length 22 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.