Zoro Homepage

Timing Belt, 222XL037, Trapezoidal

  • Mfr # 222XL037

  • Zoro # G316065165


product price: $16.69
/ea

Key Features

Pitch Length
22.2 in
Top Width
3/8 in
Material
Neoprene
Industry Number
222XL037
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222XL037
Zoro #
G316065165
UPC #
072053937466
Country of Origin
United States

Dimensions

Pitch Length
22.2 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
222XL037
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
111
Color
Black
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 222XL037, Number of Teeth 111, Pitch 0.2 in, Pitch Length 22.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.