Zoro Homepage

Timing Belt, 224 Teeth, One Side Tooth

  • Mfr # 14MGT-3136-68

  • Zoro # G316090914


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
3,136 mm
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-3136-68
Zoro #
G316090914
UPC #
072053451832
Country of Origin
United States

Dimensions

Pitch Length
3,136 mm
Top Width
68 mm
Belt Trade Size
Urethane Carbon

Details

Item
Timing Belt
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Pitch
14 mm
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
14MGT-3136-68
Tooth Location
One Side
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
224
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3136-68, Number of Teeth 224, Pitch 14 mm, Pitch Length 3,136 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.