Zoro Homepage

Timing Belt, 14MGT-3136-90, Curvilinear

  • Mfr # 14MGT-3136-90

  • Zoro # G916090192


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch Length
3,136 mm
Belt Trade Size
Urethane Carbon
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-3136-90
Zoro #
G916090192
UPC #
072053452020
Country of Origin
United States

Dimensions

Pitch Length
3,136 mm
Belt Trade Size
Urethane Carbon
Top Width
90 mm

Details

Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Industry Number
14MGT-3136-90
Number of Teeth
224
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3136-90, Number of Teeth 224, Pitch 14 mm, Pitch Length 3,136 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.