Zoro Homepage

Timing Belt, 8MGT-1792-21, Curvilinear

  • Mfr # 8MGT-1792-21

  • Zoro # G016090382


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Color
Blue
Pitch Length
1,792 mm
Number of Teeth
224
Industry Number
8MGT-1792-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1792-21
Zoro #
G016090382
UPC #
072053450750
Country of Origin
United States

Dimensions

Pitch Length
1,792 mm
Top Width
21 mm
Belt Trade Size
Urethane Carbon

Details

Tooth Location
One Side
Color
Blue
Number of Teeth
224
Industry Number
8MGT-1792-21
Minimum Operating Temperature
-65 Degrees F
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
8 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1792-21, Number of Teeth 224, Pitch 8 mm, Pitch Length 1,792 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.