Timing Belt, 225-3M-09, Curvilinear
Mfr # 225-3M-09
Zoro # G016211947
product price: $9.19
/eaKey Features
Pitch Length
225 mm
Number of Teeth
75
Belt Trade Size
HTD
Minimum Operating Temperature
-22 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225-3M-09
Zoro #
G016211947
UPC #
072053609769
Country of Origin
United States
Dimensions
Pitch Length
225 mm
Belt Trade Size
HTD
Top Width
9 mm
Details
Number of Teeth
75
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Curvilinear
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Industry Number
225-3M-09
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 225-3M-09, Number of Teeth 75, Pitch 3 mm, Pitch Length 225 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.