Timing Belt, TP1125-5M-15, Curvilinear
Mfr # TP1125-5M-15
Zoro # G116476826
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Color
Black
Pitch Length
1,125 mm
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1125-5M-15
Zoro #
G116476826
UPC #
072053532272
Country of Origin
United States
Dimensions
Pitch Length
1,125 mm
Belt Trade Size
HTD
Top Width
15 mm
Details
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Color
Black
Number of Teeth
225
Industry Number
TP1125-5M-15
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1125-5M-15, Number of Teeth 225, Pitch 5 mm, Pitch Length 1,125 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.