Zoro Homepage

Timing Belt, 225H100, Trapezoidal

  • Mfr # 225H100

  • Zoro # G116211618


product price: $36.79
/ea

Key Features

Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch Length
22.5 in
Industry Number
225H100
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225H100
Zoro #
G116211618
UPC #
072053890327
Country of Origin
United States

Dimensions

Pitch Length
22.5 in
Top Width
1 in
Belt Trade Size
H

Details

Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
225H100
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Number of Teeth
45
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 225H100, Number of Teeth 45, Pitch 0.5 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.