Zoro Homepage

Timing Belt, 225H300, Trapezoidal

  • Mfr # 225H300

  • Zoro # G916065664


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
3 in
Pitch Length
22.5 in
Industry Number
225H300
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225H300
Zoro #
G916065664
UPC #
072053890358
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
22.5 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
225H300
Number of Teeth
45
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Trapezoidal
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Location
One Side
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 225H300, Number of Teeth 45, Pitch 0.5 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.