Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 225L050, Trapezoidal

  • Mfr # 225L050

  • Zoro # G316063659


product price: $13.29
/ea

Key Features

Material
Neoprene
Pitch Length
22.5 in
Industry Number
225L050
Top Width
1/2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225L050
Zoro #
G316063659
UPC #
072053564235
Country of Origin
United States

Dimensions

Pitch Length
22.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
225L050
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
60
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 225L050, Number of Teeth 60, Pitch 0.375 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.