Zoro Homepage

Timing Belt, 225L075, Trapezoidal

  • Mfr # 225L075

  • Zoro # G716063310


product price: $33.59
/ea

Key Features

Pitch Length
22.5 in
Material
Neoprene
Industry Number
225L075
Top Width
3/4 in
Belt Trade Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225L075
Zoro #
G716063310
UPC #
072053564532
Country of Origin
United States

Dimensions

Pitch Length
22.5 in
Top Width
3/4 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
225L075
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
60
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 225L075, Number of Teeth 60, Pitch 0.375 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.