Shop GATES
See all product information
Create Account
Timing Belt, 225L100, Trapezoidal
Mfr # 225L100
Zoro # G116062821
product price:Â $28.99
/eaKey Features
Belt Trade Size
L
Industry Number
225L100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225L100
- Zoro #
- G116062821
- UPC #
- 072053564792
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- L
- Top Width
- 1 in
- Pitch Length
- 22.50 in
- Height
- 0.075 in
Details
- Item
- Timing Belt
- Industry Number
- 225L100
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.375 in
- Number of Teeth
- 60
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Application
- General Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 225L100, Number of Teeth 60, Pitch 0.375 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.