Timing Belt, 230H100, Trapezoidal
Mfr # 230H100
Zoro # G016063027
product price: $42.59
/eaKey Features
Industry Number
230H100
Pitch Length
23 in
Top Width
1 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230H100
Zoro #
G016063027
UPC #
072053566062
Country of Origin
United States
Dimensions
Pitch Length
23 in
Top Width
1 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
230H100
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
46
Color
Black
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 230H100, Number of Teeth 46, Pitch 0.5 in, Pitch Length 23 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.