Zoro Homepage

Timing Belt, 230H150, Trapezoidal

  • Mfr # 230H150

  • Zoro # G016065397


product price: $66.69
/ea

Key Features

Material
Neoprene
Top Width
1 1/2 in
Pitch Length
23 in
Industry Number
230H150
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230H150
Zoro #
G016065397
UPC #
072053566567
Country of Origin
United States

Dimensions

Top Width
1 1/2 in
Pitch Length
23 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
230H150
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
46

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 230H150, Number of Teeth 46, Pitch 0.5 in, Pitch Length 23 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.