Timing Belt, 230XL025, Trapezoidal
Mfr # 230XL025
Zoro # G116211915
product price: $8.39
/eaKey Features
Tooth Shape
Trapezoidal
Top Width
1/4 in
Tooth Location
One Side
Pitch Length
23 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230XL025
Zoro #
G116211915
UPC #
072053562897
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
23 in
Belt Trade Size
XL
Details
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
115
Reinforcing Cord Material
Fiberglass
Industry Number
230XL025
Pitch
0.2 in
Application
General Industrial
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 230XL025, Number of Teeth 115, Pitch 0.2 in, Pitch Length 23 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.