Timing Belt, 2310-14MGT-170
Mfr # 2310-14MGT-170
Zoro # G916211832
product price: $1,497.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
GT
Maximum Operating Temperature
248 Degrees F
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2310-14MGT-170
Zoro #
G916211832
UPC #
770075790754
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
170 mm
Pitch Length
2,310 mm
Details
Maximum Operating Temperature
248 Degrees F
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Industry Number
2310-14MGT-170
Number of Teeth
165
Color
Black
Minimum Operating Temperature
-40 Degrees F
Pitch
14 mm
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Item
Timing Belt
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2310-14MGT-170, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.