Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2310-14MGT-85

  • Mfr # 2310-14MGT-85

  • Zoro # G316064151


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2310-14MGT-85
Material
Ethylene Elastomer
Pitch Length
2,310 mm
Top Width
85 mm
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-14MGT-85
Zoro #
G316064151
UPC #
770075790785
Country of Origin
United States

Dimensions

Pitch Length
2,310 mm
Top Width
85 mm
Belt Trade Size
GT

Details

Industry Number
2310-14MGT-85
Material
Ethylene Elastomer
Item
Timing Belt
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Color
Black
Tooth Location
One Side
Belt Material
Ethylene Elastomer
Number of Teeth
165
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Maximum Operating Temperature
248 Degrees F
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2310-14MGT-85, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.