Zoro Homepage

Timing Belt, 232-2MGT-04

  • Mfr # 232-2MGT-04

  • Zoro # G316065363


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Neoprene
Pitch Length
232 mm
Industry Number
232-2MGT-04
Top Width
4 mm
Belt Trade Size
GT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-2MGT-04
Zoro #
G316065363
UPC #
770075597445
Country of Origin
Belgium

Dimensions

Pitch Length
232 mm
Top Width
4 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
232-2MGT-04
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Pitch
2 mm
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
116
Reinforcing Cord Material
Fiberglass
Color
Black
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 232-2MGT-04, Number of Teeth 116, Pitch 2 mm, Pitch Length 232 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.