Timing Belt, 232XL025, Trapezoidal
Mfr # 232XL025
Zoro # G716064805
product price: $14.89
/eaKey Features
Top Width
1/4 in
Pitch Length
23.2 in
Industry Number
232XL025
Material
Neoprene
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232XL025
Zoro #
G716064805
UPC #
072053937510
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
23.2 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
232XL025
Material
Neoprene
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
116
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 232XL025, Number of Teeth 116, Pitch 0.2 in, Pitch Length 23.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.