Zoro Homepage

Timing Belt, 232XL037, Trapezoidal

  • Mfr # 232XL037

  • Zoro # G116065143


product price: $18.99
/ea

Key Features

Pitch Length
23.2 in
Top Width
3/8 in
Material
Neoprene
Industry Number
232XL037
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232XL037
Zoro #
G116065143
UPC #
072053937527
Country of Origin
United States

Dimensions

Pitch Length
23.2 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
232XL037
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Number of Teeth
116
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Color
Black
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 232XL037, Number of Teeth 116, Pitch 0.2 in, Pitch Length 23.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.