Zoro Homepage

Timing Belt, 234-3M-15, Curvilinear

  • Mfr # 234-3M-15

  • Zoro # G116062777


product price: $18.59
/ea

Key Features

Pitch Length
234 mm
Material
Neoprene
Top Width
15 mm
Industry Number
234-3M-15
Belt Trade Size
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-3M-15
Zoro #
G116062777
UPC #
072053890464
Country of Origin
United States

Dimensions

Pitch Length
234 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Material
Neoprene
Industry Number
234-3M-15
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
78
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Tooth Shape
Curvilinear
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 234-3M-15, Number of Teeth 78, Pitch 3 mm, Pitch Length 234 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.