Timing Belt, 234XL037, Trapezoidal
Mfr # 234XL037
Zoro # G816065092
product price: $16.89
/eaKey Features
Top Width
3/8 in
Pitch Length
23.4 in
Material
Neoprene
Industry Number
234XL037
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234XL037
Zoro #
G816065092
UPC #
072053937541
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
23.4 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
234XL037
Tooth Shape
Trapezoidal
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
117
Application
General Industrial
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 234XL037, Number of Teeth 117, Pitch 0.2 in, Pitch Length 23.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.