Timing Belt, 236-2MGT-04
Mfr # 236-2MGT-04
Zoro # G616065407
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Industry Number
236-2MGT-04
Top Width
4 mm
Pitch Length
236 mm
Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-2MGT-04
Zoro #
G616065407
UPC #
770075593805
Country of Origin
United States
Dimensions
Top Width
4 mm
Pitch Length
236 mm
Belt Trade Size
GT
Details
Industry Number
236-2MGT-04
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
118
Pitch
2 mm
Color
Black
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 236-2MGT-04, Number of Teeth 118, Pitch 2 mm, Pitch Length 236 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.