Timing Belt, 14MGT-3304-20, Curvilinear
Mfr # 14MGT-3304-20
Zoro # G916090604
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Top Width
20 mm
Reinforcing Cord Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-3304-20
Zoro #
G916090604
UPC #
072053451467
Country of Origin
United States
Dimensions
Top Width
20 mm
Belt Trade Size
Urethane Carbon
Pitch Length
3,304 mm
Details
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
Item
Timing Belt
Industry Number
14MGT-3304-20
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Number of Teeth
236
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
14 mm
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3304-20, Number of Teeth 236, Pitch 14 mm, Pitch Length 3,304 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.