Timing Belt, 236MXL012, Trapezoidal
Mfr # 236MXL012
Zoro # G416211929
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Pitch
0.08 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
295
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236MXL012
Zoro #
G416211929
UPC #
072053568622
Country of Origin
United States
Dimensions
Top Width
1/8 in
Belt Trade Size
MXL
Pitch Length
23.6 in
Details
Pitch
0.08 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Number of Teeth
295
Color
Black
Tooth Shape
Trapezoidal
Industry Number
236MXL012
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 236MXL012, Number of Teeth 295, Pitch 0.08 in, Pitch Length 23.6 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.