Timing Belt, 236XL037, Trapezoidal
Mfr # 236XL037
Zoro # G316065158
product price: $16.89
/eaKey Features
Pitch Length
23.6 in
Material
Neoprene
Industry Number
236XL037
Top Width
3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236XL037
Zoro #
G316065158
UPC #
072053937565
Country of Origin
United States
Dimensions
Pitch Length
23.6 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
236XL037
Item
Timing Belt
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
118
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 236XL037, Number of Teeth 118, Pitch 0.2 in, Pitch Length 23.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.