Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 240-2MGT-04

  • Mfr # 240-2MGT-04

  • Zoro # G216065456


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Pitch Length
240 mm
Material
Neoprene
Top Width
4 mm
Industry Number
240-2MGT-04
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-2MGT-04
Zoro #
G216065456
UPC #
770075593812
Country of Origin
United States

Dimensions

Pitch Length
240 mm
Top Width
4 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
240-2MGT-04
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
2 mm
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
120
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 240-2MGT-04, Number of Teeth 120, Pitch 2 mm, Pitch Length 240 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.