Timing Belt, 240-3M-15, Curvilinear
Mfr # 240-3M-15
Zoro # G816064224
product price: $18.99
/eaKey Features
Material
Neoprene
Top Width
15 mm
Pitch Length
240 mm
Industry Number
240-3M-15
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-3M-15
Zoro #
G816064224
UPC #
072053610208
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
240 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Item
Timing Belt
Industry Number
240-3M-15
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Number of Teeth
80
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Pitch
3 mm
Maximum Operating Temperature
212 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 240-3M-15, Number of Teeth 80, Pitch 3 mm, Pitch Length 240 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.