Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 240H075, Trapezoidal

  • Mfr # 240H075

  • Zoro # G516212062


product price: $35.99
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Industry Number
240H075
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240H075
Zoro #
G516212062
UPC #
072053565423
Country of Origin
United States

Dimensions

Pitch Length
24 in
Top Width
3/4 in
Belt Trade Size
H

Details

Reinforcing Cord Material
Fiberglass
Industry Number
240H075
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
48
Pitch
0.5 in
Item
Timing Belt
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 240H075, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.