Timing Belt, 240H100, Trapezoidal
Mfr # 240H100
Zoro # G816062886
product price: $44.65
/eaKey Features
Material
Neoprene
Pitch Length
24 in
Top Width
1 in
Industry Number
240H100
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240H100
Zoro #
G816062886
UPC #
072053565805
Country of Origin
United States
Dimensions
Pitch Length
24 in
Top Width
1 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
240H100
Belt Material
Neoprene
Number of Teeth
48
Pitch
0.5 in
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 240H100, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.