Zoro Homepage

Timing Belt, 240H200, Trapezoidal

  • Mfr # 240H200

  • Zoro # G216211662


product price: $73.69
/ea

Key Features

Pitch Length
24 in
Industry Number
240H200
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Top Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240H200
Zoro #
G216211662
UPC #
072053566741
Country of Origin
United States

Dimensions

Pitch Length
24 in
Top Width
2 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
240H200
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
48
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240H200, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.