Timing Belt, 240H300, Trapezoidal
Mfr # 240H300
Zoro # G416211639
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Industry Number
240H300
Tooth Location
One Side
Belt Trade Size
H
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240H300
Zoro #
G416211639
UPC #
072053567229
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
24 in
Top Width
3 in
Details
Reinforcing Cord Material
Fiberglass
Industry Number
240H300
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Application
General Industrial
Pitch
0.5 in
Number of Teeth
48
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240H300, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.