Timing Belt, 240L050, Trapezoidal
Mfr # 240L050
Zoro # G216063216
product price: $21.89
/eaKey Features
Top Width
1/2 in
Industry Number
240L050
Pitch Length
24 in
Material
Neoprene
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240L050
Zoro #
G216063216
UPC #
072053564242
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
24 in
Belt Trade Size
L
Details
Industry Number
240L050
Material
Neoprene
Item
Timing Belt
Application
General Industrial
Number of Teeth
64
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.375 in
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240L050, Number of Teeth 64, Pitch 0.375 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.