Zoro Homepage

Timing Belt, 240MXL019, Trapezoidal

  • Mfr # 240MXL019

  • Zoro # G616064653


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Industry Number
240MXL019
Material
Neoprene
Top Width
3/16 in
Pitch Length
24 in
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240MXL019
Zoro #
G616064653
UPC #
072053562439
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
24 in
Belt Trade Size
MXL

Details

Industry Number
240MXL019
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Pitch
0.08 in
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Number of Teeth
300

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240MXL019, Number of Teeth 300, Pitch 0.08 in, Pitch Length 24 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.