Zoro Homepage

Timing Belt, 240MXL025, Trapezoidal

  • Mfr # 240MXL025

  • Zoro # G316211982


product price: $8.39
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Color
Black
Pitch
0.08 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240MXL025
Zoro #
G316211982
UPC #
072053562637
Country of Origin
United States

Dimensions

Pitch Length
24 in
Belt Trade Size
MXL
Top Width
1/4 in

Details

Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Color
Black
Pitch
0.08 in
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
240MXL025
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
300

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240MXL025, Number of Teeth 300, Pitch 0.08 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.