Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 240XL025, Trapezoidal

  • Mfr # 240XL025

  • Zoro # G916063899


product price: $8.39
/ea

Key Features

Pitch Length
24 in
Top Width
1/4 in
Industry Number
240XL025
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240XL025
Zoro #
G916063899
UPC #
072053562903
Country of Origin
United States

Dimensions

Pitch Length
24 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
240XL025
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
120
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240XL025, Number of Teeth 120, Pitch 0.2 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.