Zoro Homepage

Timing Belt, 240XL037, Trapezoidal

  • Mfr # 240XL037

  • Zoro # G216063452


product price: $11.39
/ea

Key Features

Top Width
3/8 in
Industry Number
240XL037
Pitch Length
24 in
Material
Neoprene
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240XL037
Zoro #
G216063452
UPC #
072053563313
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
24 in
Belt Trade Size
XL

Details

Industry Number
240XL037
Item
Timing Belt
Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Number of Teeth
120
Pitch
0.2 in
Application
General Industrial
Color
Black
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 240XL037, Number of Teeth 120, Pitch 0.2 in, Pitch Length 24 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.