Timing Belt, 243-3MGT-15
Mfr # 243-3MGT-15
Zoro # G316064625
product price: $17.19
/eaKey Features
Pitch Length
243 mm
Top Width
15 mm
Industry Number
243-3MGT-15
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-3MGT-15
Zoro #
G316064625
UPC #
770075596028
Country of Origin
United States
Dimensions
Pitch Length
243 mm
Top Width
15 mm
Belt Trade Size
GT
Details
Industry Number
243-3MGT-15
Material
Neoprene
Item
Timing Belt
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Pitch
3 mm
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Number of Teeth
81
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 243-3MGT-15, Number of Teeth 81, Pitch 3 mm, Pitch Length 243 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.