Timing Belt, 244XL025, Trapezoidal
Mfr # 244XL025
Zoro # G816064828
product price: $10.19
/eaKey Features
Pitch Length
24.4 in
Top Width
1/4 in
Industry Number
244XL025
Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244XL025
Zoro #
G816064828
UPC #
072053937596
Country of Origin
United States
Dimensions
Pitch Length
24.4 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
244XL025
Material
Neoprene
Tooth Location
One Side
Number of Teeth
122
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 244XL025, Number of Teeth 122, Pitch 0.2 in, Pitch Length 24.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.