Timing Belt, 244XL037, Trapezoidal
Mfr # 244XL037
Zoro # G516211904
product price: $11.39
/eaKey Features
Belt Material
Neoprene
Number of Teeth
122
Pitch Length
24.4 in
Pitch
0.2 in
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244XL037
Zoro #
G516211904
UPC #
072053937602
Country of Origin
United States
Dimensions
Pitch Length
24.4 in
Belt Trade Size
XL
Top Width
3/8 in
Details
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
122
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Industry Number
244XL037
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 244XL037, Number of Teeth 122, Pitch 0.2 in, Pitch Length 24.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.