Timing Belt, 2450-14MGT-115
Mfr # 2450-14MGT-115
Zoro # G416064051
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
Material
Ethylene Elastomer
Top Width
115 mm
Industry Number
2450-14MGT-115
Pitch Length
2,450 mm
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2450-14MGT-115
Zoro #
G416064051
UPC #
770075790846
Country of Origin
United States
Dimensions
Top Width
115 mm
Pitch Length
2,450 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Item
Timing Belt
Industry Number
2450-14MGT-115
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
175
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Pitch
14 mm
Tooth Location
One Side
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 2450-14MGT-115, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.