Timing Belt, 246XL025, Trapezoidal
Mfr # 246XL025
Zoro # G516064807
product price: $14.99
/eaKey Features
Industry Number
246XL025
Material
Neoprene
Pitch Length
24.6 in
Top Width
1/4 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246XL025
Zoro #
G516064807
UPC #
072053937619
Country of Origin
United States
Dimensions
Pitch Length
24.6 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Industry Number
246XL025
Item
Timing Belt
Material
Neoprene
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
123
Pitch
0.2 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 246XL025, Number of Teeth 123, Pitch 0.2 in, Pitch Length 24.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.