Timing Belt, 248L075, Trapezoidal
Mfr # 248L075
Zoro # G516211829
product price: $29.19
/eaKey Features
Top Width
3/4 in
Belt Material
Neoprene
Color
Black
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248L075
Zoro #
G516211829
UPC #
072053937640
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
24.75 in
Belt Trade Size
L
Details
Item
Timing Belt
Belt Material
Neoprene
Color
Black
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Industry Number
248L075
Maximum Operating Temperature
212 Degrees F
Number of Teeth
66
Application
General Industrial
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 248L075, Number of Teeth 66, Pitch 0.375 in, Pitch Length 24.8 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.