Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 248L100, Trapezoidal

  • Mfr # 248L100

  • Zoro # G216211808


product price: $37.89
/ea

Key Features

Color
Black
Belt Material
Neoprene
Application
General Industrial
Number of Teeth
66
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248L100
Zoro #
G216211808
UPC #
072053937657
Country of Origin
United States

Dimensions

Pitch Length
24.75 in
Belt Trade Size
L
Top Width
1 in

Details

Color
Black
Belt Material
Neoprene
Item
Timing Belt
Application
General Industrial
Number of Teeth
66
Tooth Location
One Side
Industry Number
248L100
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.375 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 248L100, Number of Teeth 66, Pitch 0.375 in, Pitch Length 24.8 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.