Timing Belt, 250-2MGT-04
Mfr # 250-2MGT-04
Zoro # G516065422
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Pitch Length
250 mm
Industry Number
250-2MGT-04
Top Width
4 mm
Pitch
2 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-2MGT-04
Zoro #
G516065422
UPC #
770075593829
Country of Origin
United States
Dimensions
Pitch Length
250 mm
Top Width
4 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
250-2MGT-04
Pitch
2 mm
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
125
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 250-2MGT-04, Number of Teeth 125, Pitch 2 mm, Pitch Length 250 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.