Timing Belt, 2500-20M-230, Curvilinear
Mfr # 2500-20M-230
Zoro # G616212191
product price: $3,762.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
20 mm
Top Width
230 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500-20M-230
Zoro #
G616212191
UPC #
072053623970
Country of Origin
United States
Dimensions
Top Width
230 mm
Pitch Length
2,500 mm
Belt Trade Size
HTD
Details
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Pitch
20 mm
Color
Black
Industry Number
2500-20M-230
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Application
Machine Tool, Paper & Textile
Belt Material
Neoprene
Tooth Shape
Curvilinear
Number of Teeth
125
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2500-20M-230, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 230 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.