Zoro Homepage

Timing Belt, 2500-20M-290, Curvilinear

  • Mfr # 2500-20M-290

  • Zoro # G316212217


product price: $4,193.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
HTD
Application
Machine Tool, Paper & Textile
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-20M-290
Zoro #
G316212217
UPC #
072053624090
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
2,500 mm
Top Width
290 mm

Details

Application
Machine Tool, Paper & Textile
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Color
Black
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Industry Number
2500-20M-290
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
125
Pitch
20 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2500-20M-290, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.