Timing Belt, 2500-20M-340, Curvilinear
Mfr # 2500-20M-340
Zoro # G016212258
product price: $5,553.99
/ea
Free Shipping & Returns
Key Features
Industry Number
2500-20M-340
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500-20M-340
Zoro #
G016212258
UPC #
072053624236
Country of Origin
United States
Dimensions
Pitch Length
2,500 mm
Belt Trade Size
HTD
Top Width
340 mm
Details
Industry Number
2500-20M-340
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Item
Timing Belt
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
125
Pitch
20 mm
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 2500-20M-340, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.