Zoro Homepage

Timing Belt, 250XL025, Trapezoidal

  • Mfr # 250XL025

  • Zoro # G416063955


product price: $8.29
/ea

Key Features

Industry Number
250XL025
Pitch Length
25 in
Material
Neoprene
Top Width
1/4 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250XL025
Zoro #
G416063955
UPC #
072053562910
Country of Origin
United States

Dimensions

Pitch Length
25 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Industry Number
250XL025
Item
Timing Belt
Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
125
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 250XL025, Number of Teeth 125, Pitch 0.2 in, Pitch Length 25 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.